2-1/2 - 3 in. CTS EPDM and Steel Pipe Clamp
BIS Bifix® 2000 2-1/2 - 3 in. CTS EPDM and Steel Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM E-84
- Application:
- Metal Pipes
- Coating:
- Zinc Plated
- Collection:
- BIS Bifix® 2000
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fits Pipe Size:
- 2-1/2 in - 3 in
- IAPMO Listed:
- No
- Material:
- Rubber, Steel
- Material Type:
- EPDM
- UL Listed:
- No