This product requires certification to purchase.

3/4 - 1 in. CTS EPDM and Steel Pipe Clamp

Walraven

BIS Bifix® 5000 G2 3/4 - 1 in. CTS EPDM and Steel Pipe Clamp

  • Fast #
  • Part #WCR3189028
  • Item #7914596
  • Manufacturer Part #CR3189028
5 out of 5 Customer Rating
Brand image
Walraven

BIS Bifix® 5000 G2 3/4 - 1 in. CTS EPDM and Steel Pipe Clamp

  • Fast #
  • Part #WCR3189028
  • Item #7914596
  • Manufacturer Part #CR3189028
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two-screw clamp
  • With quick locking system
  • Removable spacer washers allow the sliding or gripping of the pipe within the clamp
  • Material: Steel
  • Noise insulating lining, EPDM rubber, green
  • Lining: Very suitable for applications with plastic pipes
  • Inner part of lining is flush to improve sliding of pipe in clamp
  • Age resistant lining
  • Sound insulating lining according DIN 4109
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-84
Application:
Plastic Pipe
Collection:
BIS Bifix® 5000 G2
Color Finish Category:
Greens
Color Finish Name:
Green
FM Approved:
No
Fits Pipe Size:
3/4 in - 1 in
Height:
2-13/100 in
IAPMO Listed:
No
Length:
79/100 in
Material:
Rubber, Steel
Material Type:
EPDM
Product Type:
Standard Pipe Clamp
UL Listed:
No
Width:
2-91/100 in