This product requires certification to purchase.

1-1/2 - 1-1/4 in. Steel Plated Clamp

Walraven

Bismat® 1-1/2 - 1-1/4 in. Steel Plated Clamp

  • Fast #
  • Part #WCR3379043
  • Item #5025643
  • Manufacturer Part #CR 337 9 043
4.2 out of 5 Customer Rating
Brand image
Walraven

Bismat® 1-1/2 - 1-1/4 in. Steel Plated Clamp

  • Fast #
  • Part #WCR3379043
  • Item #5025643
  • Manufacturer Part #CR 337 9 043
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • No tools required for installation due to the locking screw feature
  • Single screw clamp for use with all metal pipes
  • Easier, faster and safer - installs with one hand
  • Features Walraven's patented quick-lock system
  • Since the locking screw is manually closed, there is minimum rubber compression which results in better absorption of noise and vibration
  • Age resistant lining
  • Sound insulating lining according to DIN 4109
  • Plenum rated - tested to ASTM E-84
  • Tested for fire safety
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-84
Application:
Metal Pipes
Coating:
Zinc Plated
Collection:
Bismat®
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Outside:
1-7/10 in
FM Approved:
No
Fits Pipe Size:
1-1/2 in - 1-1/4 in
Height:
2-2/5
IAPMO Listed:
No
Length:
2-9/10
Material:
Steel, Rubber
Material Type:
EPDM
Product Type:
Clamp
UL Listed:
No
Width:
79/100