3/4 in. Polyamide Pipe Clamp
starQuick® 3/4 in. Polyamide Pipe Clamp
Product Details
- One-part clamp
- Can be used with all types of pipe materials
- Resistant to UV, aging, oil and gasoline
- Corrosion-free, recyclable, halogen free
- Temperature resistance: -40° F to 190° F constant, 260° F peak
- Plenum rated - tested to ASTM E-84
- Clamp easily closes by applying pressure to pipe
- For outdoor use and installations in swimming pool environments, chemical factories, zinc factories, etc.
- Due to a patented profile, it is possible to tack several clamps to each other (up to 1-1/4 in CP)
- Handle packing, stop seat and vacuum breaker molded from PERMEX™ rubber compound for chloramine resistance
Documents
Specifications
- ASTM:
- ASTM E-84
- Collection:
- starQuick®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- Height:
- 2 in
- IAPMO Listed:
- No
- Length:
- 1-3/5 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Plastic
- Material Type:
- Polyamide
- Maximum Temperature:
- 260
- Product Type:
- Pipe Clamp
- UL Listed:
- Yes
- Width:
- 67/100 in