1-1/2 in. Zinc Magnesium Steel and Rubber Strut Pipe Clamp
W Series 1-1/2 in. Zinc Magnesium Steel and Rubber Strut Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 25 Pallet: 2160-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed to be used with metal pipes
- One piece design means no loose or missing parts
- Age resistant lining insulates against noise and vibration
- Easier, faster and safer - installs with only one hand
- 3 way screw head: Phillips, flat and hex
- Unique design allows one clamp to fit multiple pipe sizes meaning less items to stock
- Boxed for easy handling - no more bags
- Test reports: Strength, fire and smoke: UL 1565 Listed, Noise emission: 2016-SG-Bauakustik-1647-001-16
Documents
Specifications
- Application:
- Metal Pipes
- Coating:
- Zinc Magnesium
- Collection:
- W Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 3-1/2 in
- Material:
- Steel, Rubber
- Material Type:
- EPDM
- UL Listed:
- Yes
- Width:
- 3/4 in