1 in. Zinc Magnesium Steel Strut Pipe Clamp
W Series 1 in. Zinc Magnesium Steel Strut Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 50 Pallet: 3600-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed to be used with steel pipes and EMT conduit
- One piece design means no loose or missing parts
- Versatile 3 way use: on strut, on threaded rod and directly to the wall or ceiling
- Easier, faster and safer - installs with only one hand
- 3 way screw head: Phillips, flat and hex
- Unique design allows one clamp to fit multiple pipe sizes meaning less items to stock
- Boxed for easy handling - no more bags
- Test reports: Strength: 2017-TR15XXXX-VX
Documents
Specifications
- Application:
- EMT Conduit, Steel Pipe
- Coating:
- Zinc Magnesium
- Collection:
- W Series
- EMT Size:
- 1
- Fits Pipe Size:
- 1 in
- Material:
- Steel
- UL Listed:
- Yes