This product requires certification to purchase.

4 x 4 in. Electrical Junction Box

Wands

4 x 4 in. Electrical Junction Box

  • Fast #
  • Part #WW4SQBX12
  • Item #7810124
  • Manufacturer Part #W4SQBX1/2
5 out of 5 Customer Rating
Wands

4 x 4 in. Electrical Junction Box

  • Fast #
  • Part #WW4SQBX12
  • Item #7810124
  • Manufacturer Part #W4SQBX1/2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Galvanized
Cover Included:
No
Height:
4
UL Listed:
No
Width:
4