Galvanized Steel J Corner for J Flange (Nuts and Bolts Included)
Galvanized Steel J Corner for J Flange (Nuts and Bolts Included)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Gauge (metal):
- 12 ga
- Length:
- 4-11/50 in
- Material:
- Steel
- Package Quantity:
- Piece of 200
- Width:
- 4-11/50 in