This product requires certification to purchase.

1-1/4 in. NPT Coupling

WARDFlex

1-1/4 in. NPT Coupling

  • Fast #
  • Part #WF264
  • Item #1589130
  • Manufacturer Part #32M.WFC
3.4 out of 5 Customer Rating
Brand image
WARDFlex

1-1/4 in. NPT Coupling

  • Fast #
  • Part #WF264
  • Item #1589130
  • Manufacturer Part #32M.WFC
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 24 Pallet: 936
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Approved for concealed use
  • One corrugation crush seal
  • Reusable
  • Primary meatal to metal seal
  • Secondary gasket seal
  • Requires Certification

Specifications

End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight
Material:
Brass
Pressure - Maximum:
25 psi