1-1/2 in. IPS Straight Brass Flexible Gas Pipe Coupling
1-1/2 in. IPS Straight Brass Flexible Gas Pipe Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- One corrugation crush seal
- Reusable
- Approved for concealed use
- Reliable gasket seal
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- Push-to-Connect
- End Connections:
- Push-to-Connect
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 165
- NSF Certified:
- No
- Pressure - Maximum:
- 25 psi
- Weight:
- 3.985 lb