1 in. NPT Coupling
1 in. NPT Coupling
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48 Pallet: 1536-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Approved for concealed use
- One corrugation crush seal
- Reusable
- Primary meatal to metal seal
- Secondary gasket seal
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Material:
- Brass
- Pressure - Maximum:
- 25 psi