1 Indoor Floor Flange Term NUT Accessory

You last purchased this on
 
WARDFlex

1 Indoor Floor Flange Term NUT Accessory

This product requires certification to purchase.
Brand image
You last purchased this on
 
WARDFlex

1 Indoor Floor Flange Term NUT Accessory

  • Fast #
  • Part #WF423
  • Item #2181609
  • Manufacturer Part #423
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Approved for concealed use
  • One corrugation crush seal
  • Provides fixed termination on wall or floor
  • Secondary gasket seal
  • Primary metal to metal seal
  • Reusable
  • Requires Certification

Specifications

End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
IAPMO Listed -:
Yes
Material:
Brass, Malleable Iron, Composite
Maximum Temperature:
165
Pressure - Maximum:
25 psi
Type:
WF423
Weight:
2.275 lb