100 ft. x 1 in. CSST Stainless Steel Tubing
100 ft. x 1 in. CSST Stainless Steel Tubing
All Sizes
Product Details
Product Details
- Designed to distribute fuel gas in residential housing units and commercial structures
- Quick and easy installation
- Lightweight and flexible
- Fewer fittings
- Polyethylene jacket
- UV inhibitors
- ASTM E84 Compliant
- Coating marked every 2 feet
- 100% leak tested
Specifications
- ANSI:
- ANSI LC 1
- Application:
- Commercial, Fuel, Residential
- Coating:
- PE Coating
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Diameter - Inside 1:
- 49/50
- FM Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 100
- Material:
- Stainless Steel
- Material Type:
- 304L
- Maximum Temperature:
- 165
- PipeTubing Size:
- 1
- Wall Thickness:
- 0.010 in
- Weight:
- 21.5