3/4 in. MNPT x Mechanical Joint Floor Indoor Termination Flange Nut Accessory
3/4 in. MNPT x Mechanical Joint Floor Indoor Termination Flange Nut Accessory
Package Quantity Info:
Each: 1 Inner Pack: 8 Case: 32 Pallet: 2240-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Provides fixed termination on wall or floor
- Approved for concealed use
- One corrugation crush seal
- Reusable
- Primary metal to metal seal
- Secondary gasket seal
Specifications
- End Connection 1:
- MNPT
- End Connection 2:
- Mechanical Joint
- End Connections:
- MNPT x Mechanical Joint
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- IAPMO Listed:
- Yes
- Material:
- Brass, Malleable Iron, Composite
- Maximum Temperature:
- 165
- Pressure - Maximum:
- 25 psi