3/4 x 3/4 x 1/2 in. FNPT Cast Brass Reducing Tee for Gas and Piping
3/4 x 3/4 x 1/2 in. FNPT Cast Brass Reducing Tee for Gas and Piping
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 24-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Application:
- Gas, Piping
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- Yes
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 3/4 in x 1/2 in
- Fitting Type:
- Reducing, Tee
- IAPMO Listed:
- Yes
- Material:
- Cast Brass
- Pressure Class:
- 25#