3/4 in. MNPT Brass Mechanical Joint Fitting

Part #WF203  |  Item #1439441  |  Manufacturer Part #203

$32.50 EACH
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 12
  • Case: 96
  • Pallet: 3456
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #WF202 | Mfr. Part #202

    Call for Pricing
    Call for Pricing
    Call us for price
    $23.83 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #WF203 | Mfr. Part #203

    Call for Pricing
    Call for Pricing
    Call us for price
    $32.50 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #WF205 | Mfr. Part #205

    Call for Pricing
    Call for Pricing
    Call us for price
    $53.95 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #WF206 | Mfr. Part #206

    Call for Pricing
    Call for Pricing
    Call us for price
    $111.47 /EACH

    Added to your cart. View Cart

Product Details

  • Approved for concealed use
  • One corrugation crush seal
  • Reusable
  • Primary meatal to metal seal
  • Secondary gasket seal

Specifications

End Connection 1: Mechanical Joint

End Connection 2: MNPT

End Connections: Mechanical Joint x MNPT

FM Approved: Yes

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Mechanical Joint Fitting, Straight

High Pressure: 25

IAPMO Listed: Yes

Length: 1-19/25 in

Material: Brass

NSF Certified: No

Weight: 0.47