1/2 in. 304 Stainless Steel Corrugated Tubing in Black
MAX 1/2 in. 304 Stainless Steel Corrugated Tubing in Black
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Quick and easy installation
- Lightweight and flexible
- Designed to distribute fuel gas in residential housing units and commercial structures
- Coating marked every 2 feet
- Conductive coating
- UV resistant
- Conductive polyethylene jacket
- Fewer fittings
- 100% leak tested
Specifications
- Application:
- Commercial, Fuel, Residential
- CSA Certified:
- CSA 6.26
- Coating:
- PE Coating
- Collection:
- MAX
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 59/100 in
- Diameter - Outside:
- 83/100 in
- FM Approved:
- No
- IAPMO Listed -:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 304L
- Maximum Temperature:
- 165
- Pipe Wall Type -:
- Corrugated
- PipeTubing Size:
- 1/2 in
- Pressure - Maximum:
- 25 psi
- UL Listed:
- No
- Wall Thickness:
- 0.01 in