Wardrobe Door Front Roller Assembly (2 Pack) for 3/4 in. to 1-3/8 in. Thick Doors in Aluminum
Wardrobe Door Front Roller Assembly (2 Pack) for 3/4 in. to 1-3/8 in. Thick Doors in Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- SMOOTH SLIDING PERFORMANCE: The Prime-Line N 6648 sliding 1/8 inch offset front door roller kit ensures effortless movement for your closet doors, providing a seamless sliding experience with durable, top-quality components
- ADJUSTABLE FRONT ROLLERS: This closet door roller kit includes 1/8 inch offset front roller assemblies, offering easy height adjustments to fit various door sizes and ensure a perfect alignment
- DURABLE: Built to last, the sliding closet roller kit features sturdy stamped steel brackets and roller wheels, ensuring reliable performance and long-term durability
- INSTALLATION: Designed for straightforward installation, this roller guide kit comes with all necessary hardware, making it simple to replace or upgrade your sliding closet door kit with minimal tools required
- VERSATILE FIT: The Prime-Line sliding closet door guide kit is compatible with most standard closet doors; for further dimensional information, please see the line drawing provided
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Aluminum
- Hardware Type:
- Roller
- Length:
- 3
- Material:
- Plastic
- Package Quantity:
- Pack of 2
- Product Type:
- Assembly
- Thickness:
- 1.375 in
- UL Listed:
- No
- UPC:
- 049793066480