48 x 36 x 79 in. Alcove Shower Unit in White
48 x 36 x 79 in. Alcove Shower Unit in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Reinforced pillars for shower door support and/or curtain rod bracket support
- Largest integral contoured seat in its class
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Installation Type:
- Alcove
- Material:
- Fiberglass
- Overall Height:
- 79 in
- Overall Length:
- 48 in
- Overall Width:
- 36 in