This product requires certification to purchase.

60 in. x 30 in. Tub & Shower Unit in White with Left Drain

Warm Rain

60 in. x 30 in. Tub & Shower Unit in White with Left Drain

  • Fast #
  • Part #WWR331FFWH
  • Item #4207751
  • Manufacturer Part #WR331FFWH
5 out of 5 Customer Rating
Brand image
Warm Rain

60 in. x 30 in. Tub & Shower Unit in White with Left Drain

  • Fast #
  • Part #WWR331FFWH
  • Item #4207751
  • Manufacturer Part #WR331FFWH
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed to replace existing cast iron/steel tubs or tub/shower modules
  • Twin corner shelves
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
29-1/2 in
Drain Location:
Left
IAPMO Listed:
No
Number of Pieces:
3 Piece
Overall Height:
79 in
Overall Length:
60 in
Overall Width:
30 in
UL Listed:
No