This product requires certification to purchase.

60 in. x 36 in. Tub & Shower Unit in White with Right Drain

Warm Rain

60 in. x 36 in. Tub & Shower Unit in White with Right Drain

  • Fast #
  • Part #WWR544DW
  • Item #7216139
  • Manufacturer Part #WR544DW
5 out of 5 Customer Rating
Brand image
Warm Rain

60 in. x 36 in. Tub & Shower Unit in White with Right Drain

  • Fast #
  • Part #WWR544DW
  • Item #7216139
  • Manufacturer Part #WR544DW
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASTM:
ASTM F-462
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
IAPMO Listed:
No
Number of Pieces:
1 Piece
Overall Height:
76 in
Overall Length:
60 in
Overall Width:
36 in
UL Listed:
No