23-3/50 x 31-1/2 in. Wall Mount Towel Warmer in Gold Stainless
Tahoe 23-3/50 x 31-1/2 in. Wall Mount Towel Warmer in Gold Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 75 watts, heat output of 256 BTUs per hour
- 7 heated bars, evenly spaced
- Distance between bars: 4.56" (116 mm)
- Brushed gold finish, durable steel construction
- Hardwired connection (110 - 120 VAC) eliminates visible wires
- Integrated power switch with indicator light
- Safe: cULus listed with built-in overheat protection
- Warranty: 5 years
- Lifetime technical support from WarmlyYours
Specifications
- AMP:
- 0.625
- Collection:
- Tahoe
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold Stainless
- Height:
- 31-1/2 in
- Installation Type:
- Wall Mount
- Maximum Temperature:
- 167
- Number of Bars:
- 7
- Product Type:
- Towel Warmer
- UL Listed:
- Yes
- UPC:
- 881308054700
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 23-3/50 in