100 ft. Plastic Sheet
100 ft. Plastic Sheet
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Name:
- Black
- Length:
- 100 ft
- Material:
- Plastic
- Width:
- 40 ft