10 kW Single Phase Electric Heat Strip
10 kW Single Phase Electric Heat Strip
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 42
- Configuration:
- Multi-Position
- Height:
- 7-1/2 in
- Length:
- 15 in
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Electric Heater
- Volts:
- 230V
- Watts:
- 10 kW
- Weight:
- 3.5 lb
- Width:
- 9 in