This product requires certification to purchase.

15 kW Electric Heat Strip – For Carrier/Bryant/Payne Heat Pumps

Warren Technology

15 kW Electric Heat Strip – For Carrier/Bryant/Payne Heat Pumps

  • Fast #
  • Part #WWGS1502H
  • Item #10765866
  • Manufacturer Part #WGS1502H
3.4 out of 5 Customer Rating
Brand image
Warren Technology

15 kW Electric Heat Strip – For Carrier/Bryant/Payne Heat Pumps

  • Fast #
  • Part #WWGS1502H
  • Item #10765866
  • Manufacturer Part #WGS1502H
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
62.5
BTU:
49140
Height:
7-1/4 in
Length:
17 in
Phase:
Single Phase
Product Type:
Electric Heater
UL Listed:
Yes
Volts:
240V
Watts:
15 kW
Width:
15 in