This product requires certification to purchase.

24V 1-1/8 in. HVAC Fan Control

Warren Technology

24V 1-1/8 in. HVAC Fan Control

  • Fast #
  • Part #WCRR9
  • Item #1614070
  • Manufacturer Part #CRR9
4.6 out of 5 Customer Rating
Brand image
Warren Technology

24V 1-1/8 in. HVAC Fan Control

  • Fast #
  • Part #WCRR9
  • Item #1614070
  • Manufacturer Part #CRR9
4.6 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Black
Height:
1-1/8 in
Length:
2 in
Time Delay:
Yes
Time Delay Range:
.15 min
Volts:
24V