24V 1-1/8 in. HVAC Fan Control
24V 1-1/8 in. HVAC Fan Control
Product Details
Product Details
Specifications
- Color Finish Name:
- Black
- Height:
- 1
- Length:
- 1
- Power Source:
- Electric
- Product Type:
- Delay Relay
- Time Delay:
- Yes
- Time Delay Range:
- 0.15
- Volts:
- 24V
- Width:
- 1