This product requires certification to purchase.

5kW Single Phase KW Heat Strip

Warren Technology

5kW Single Phase KW Heat Strip

  • Fast #
  • Part #WBAYHTR1405
  • Item #3077843
  • Manufacturer Part #WTG0482
5 out of 5 Customer Rating
Brand image
Warren Technology

5kW Single Phase KW Heat Strip

  • Fast #
  • Part #WBAYHTR1405
  • Item #3077843
  • Manufacturer Part #WTG0482
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
20
Depth:
14 in
Height:
6-1/2 in
Phase:
Single Phase
Power Source:
Electric
Product Type:
Electric Heater
Volts:
240V
Watts:
5 kW
Width:
14-1/2 in