This product requires certification to purchase.

10kW Single Phase KW Heat Strip

Warren Technology

Monarch Series 10kW Single Phase KW Heat Strip

  • Fast #
  • Part #WWHE1002X
  • Item #4850948
  • Manufacturer Part #WHE1002X
5 out of 5 Customer Rating
Brand image
Warren Technology

Monarch Series 10kW Single Phase KW Heat Strip

  • Fast #
  • Part #WWHE1002X
  • Item #4850948
  • Manufacturer Part #WHE1002X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Collection:
Monarch Series
Depth:
13-3/10
Height:
6-1/2
Length:
13-1/4
Phase:
Single Phase
Power Source:
Electric
Product Type:
Electric Heater
Volts:
240V
Watts:
10
Width:
9-1/10