1/2 in. Forged Steel Threaded Globe Valve
1/2 in. Forged Steel Threaded Globe Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Material:
- Forged Steel
- Valve Size:
- 1/2 in
- Valve Type:
- Globe Valve