1/2 in. Stainless Steel Reduced Port Threaded 800# Ball Valve
1010 Series 1/2 in. Stainless Steel Reduced Port Threaded 800# Ball Valve
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-276 316, ASTM A-351 Grade CF8M
- Clean Bagged:
- No
- Collection:
- 1010 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- Length:
- 2-23/100
- Material:
- Stainless Steel, Plastic
- Material Type:
- 316, PTFE
- NSF Certified:
- No
- Pressure Class:
- 800#
- Recommended Valve Application:
- Gas, Oil, Potable Water
- UL Listed:
- No
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- 1 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 0.44