2 in. Stainless Steel Reduced Port Threaded 800# Ball Valve
1010 Series 2 in. Stainless Steel Reduced Port Threaded 800# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-351 CF8M, ASTM A-276 316
- Collection:
- 1010 Series
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Handle Length (in):
- 5-49/100 in
- Handle Material:
- Stainless Steel
- Handle Type:
- Locking Lever
- Height:
- 2-61/100 in
- IAPMO Listed:
- No
- Length:
- 3-19/20 in
- Material:
- Stainless Steel
- Material Type:
- 316 SS
- NSF Certified:
- No
- Pressure - High:
- 800
- Pressure Class:
- 800#
- Recommended Valve Application:
- Water, Oil, Gas
- UL Listed:
- No
- Valve Body Style:
- 1 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve
- Weight:
- 3.22 lb