This product requires certification to purchase.

1/4 in. Stainless Steel Reduced Port Threaded 800# Ball Valve

Warren Valve LP

1010C Series 1/4 in. Stainless Steel Reduced Port Threaded 800# Ball Valve

  • Fast #
  • Part #W1010CB
  • Item #4254132
  • Manufacturer Part #1010C 1/4
3.8 out of 5 Customer Rating
Brand image
Warren Valve LP

1010C Series 1/4 in. Stainless Steel Reduced Port Threaded 800# Ball Valve

  • Fast #
  • Part #W1010CB
  • Item #4254132
  • Manufacturer Part #1010C 1/4
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Locking device
  • Industrial and contractor ball valve options for maximum 800 WOG applications
  • CF8M stainless body, reduced port design, and threaded end connection
  • 1010 and 1010C come standard with locking handles
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-276 316, ASTM A-351 Grade CF8M
Collection:
1010C Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Handle Length (in):
2-19/25 in
Handle Material:
Stainless Steel
Handle Type:
Locking Lever
Height:
67/100 in
Length:
1-54/100 in
Material:
Stainless Steel, Plastic
Material Type:
316, PTFE, 304
Pressure - High:
800
Pressure Class:
800#
Recommended Valve Application:
Gas, Oil, Potable Water
Valve Body Material:
Stainless Steel
Valve Body Style:
1 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
PTFE
Valve Size:
1/4 in
Valve Type:
Ball Valve
Weight:
0.13 lb