3/4 in. Stainless Steel Reduced Port Threaded 2000# Ball Valve
1020 Series 3/4 in. Stainless Steel Reduced Port Threaded 2000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Locking device
- Industrial ball valve option for 1500-2000 WOG applications
- 1020 available in CF8M stainless body, 1050 available in WCB carbon steel body
- The full port 2000 WOG design has a size range of 1/4 in - 1/2 in, and the reduced port 1500 WOG design has a size range of 3/4 in - 2 in
- 1022 and 1050 come standard with locking handles and threaded connections
Documents
Specifications
- ASTM:
- ASTM A-276 316, ASTM A-351 Grade CF8M
- Clean Bagged:
- No
- Collection:
- 1020 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- ISO:
- ISO 5211
- Length:
- 3-11/100 in
- MSS:
- MSS SP-110
- Material:
- Stainless Steel, Plastic
- Material Type:
- 316, RPTFE, 304
- NSF Certified:
- No
- Pressure - High:
- 2000
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Gas, Oil, Potable Water
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve
- Weight:
- 1.37 lb