This product requires certification to purchase.

4 in. Stainless Steel Full Port Threaded 1000# Ball Valve

Warren Valve LP

1022 Series 4 in. Stainless Steel Full Port Threaded 1000# Ball Valve

  • Fast #
  • Part #W1022P
  • Item #3024613
  • Manufacturer Part #1022 4
4.6 out of 5 Customer Rating
Brand image
Warren Valve LP

1022 Series 4 in. Stainless Steel Full Port Threaded 1000# Ball Valve

  • Fast #
  • Part #W1022P
  • Item #3024613
  • Manufacturer Part #1022 4
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Locking device
  • Industrial ball valve option for maximum 1000 WOG applications
  • 1022 available in CF8M stainless body, 1052 available in WCB carbon steel body
  • Full port design, and threaded end connection
  • 1022 and 1050 come standard with locking handle
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-276 316, ASTM A-351 Grade CF8M
Collection:
1022 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Handle Material:
Stainless Steel
Height:
7-12/25 in
ISO:
ISO 5211
Length:
10-7/10 in
MSS:
MSS SP-110
Material:
Stainless Steel, Plastic
Material Type:
316, RPTFE, 304
Pressure - High:
1000
Pressure Class:
1000#
Recommended Valve Application:
Gas, Oil, Potable Water
Valve Body Material:
Stainless Steel
Valve Body Style:
2 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
4 in
Valve Type:
Ball Valve
Weight:
45.64 lb