This product requires certification to purchase.

1-1/2 in. Stainless Steel Full Port Threaded 1000# Ball Valve

Warren Valve LP

1022C Series 1-1/2 in. Stainless Steel Full Port Threaded 1000# Ball Valve

  • Fast #
  • Part #W1022CJ
  • Item #4254169
  • Manufacturer Part #1022C 1-1/2
4.8 out of 5 Customer Rating
Brand image
Warren Valve LP

1022C Series 1-1/2 in. Stainless Steel Full Port Threaded 1000# Ball Valve

  • Fast #
  • Part #W1022CJ
  • Item #4254169
  • Manufacturer Part #1022C 1-1/2
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASTM:
ASTM A-276 316, ASTM A-351 Grade CF8M
Clean Bagged:
No
Collection:
1022C Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
Length:
4-3/50 in
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Pressure Class:
1000#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
Valve Body Style:
2 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1-1/2 in
Valve Type:
Ball Valve
Weight:
3.48 lb