3/4 in. Stainless Steel Full Port Threaded 1000# Ball Valve
1022C Series 3/4 in. Stainless Steel Full Port Threaded 1000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Locking device
- A contractor ball valve option for maximum 1000 WOG applications
- There are two and three piece body options
- 1022C and 1030C are available in a CF8M stainless body
- 1035C is available in a WCB carbon steel body
- Threaded and socket welded end connections available
- Standard with locking handle
Documents
Specifications
- ASTM:
- ASTM A-276 316, ASTM A-351 Grade CF8M
- Collection:
- 1022C Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Handle Material:
- Stainless Steel
- Height:
- 2-1/4 in
- Length:
- 2-7/10 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- 316, RPTFE, 304
- Pressure - High:
- 1000
- Pressure Class:
- 1000#
- Recommended Valve Application:
- Gas, Oil, Potable Water
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve
- Weight:
- 0.84 lb