1 in. Carbon Steel and Stainless Steel Full Port Threaded 2000# Ball Valve
1025C Series 1 in. Carbon Steel and Stainless Steel Full Port Threaded 2000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Locking device
- Contractor ball valve option for 1500-2000 WOG applications
- Full port 2000 WOG design 1/4 in - 1 in, 1500 WOG design 1 1/4 in - 2 in
- 1024C available in CF8M stainless body, 1025C available in WCB carbon steel body
- Standard threaded end connection
- 1024C & 1025C come standard with a locking handle and are NACE compliant
Documents
Specifications
- ASTM:
- ASTM A-216 Grade WCB, ASTM A-276 316
- Clean Bagged:
- No
- Collection:
- 1025C Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- Length:
- 3-27/100 in
- Material:
- Carbon Steel, Stainless Steel, Plastic
- Material Type:
- A216-WCB, RPTFE, 304
- NSF Certified:
- No
- Pressure - High:
- 2000
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Gas, Oil, Potable Water
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Weight:
- 1.81 lb