This product requires certification to purchase.

3/4 in. Carbon Steel and Stainless Steel Full Port Threaded 2000# Ball Valve

Warren Valve LP

1025C Series 3/4 in. Carbon Steel and Stainless Steel Full Port Threaded 2000# Ball Valve

  • Fast #
  • Part #W1025CF
  • Item #8067392
  • Manufacturer Part #1025C 3/4
5 out of 5 Customer Rating
Brand image
Warren Valve LP

1025C Series 3/4 in. Carbon Steel and Stainless Steel Full Port Threaded 2000# Ball Valve

  • Fast #
  • Part #W1025CF
  • Item #8067392
  • Manufacturer Part #1025C 3/4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Locking device
  • Contractor ball valve option for 1500-2000 WOG applications
  • Full port 2000 WOG design 1/4 in - 1 in, 1500 WOG design 1 1/4 in - 2 in
  • 1024C available in CF8M stainless body, 1025C available in WCB carbon steel body
  • Standard threaded end connection
  • 1024C & 1025C come standard with a locking handle and are NACE compliant
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-216 Grade WCB, ASTM A-276 316
Clean Bagged:
No
Collection:
1025C Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
Length:
2-4/5 in
Material:
Carbon Steel, Stainless Steel, Plastic
Material Type:
A216-WCB, RPTFE, 304
NSF Certified:
No
Pressure - High:
2000
Pressure Class:
2000#
Recommended Valve Application:
Gas, Oil, Potable Water
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
2 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
3/4 in
Valve Type:
Ball Valve
Weight:
1.1 lb