2 in. Stainless Steel Full Port Threaded x Socket Weld 1500# Ball Valve
1030 Series 2 in. Stainless Steel Full Port Threaded x Socket Weld 1500# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- API:
- API-607
- ASTM:
- ASTM A-351 CF8M, ASTM A-276 316, ASTM A-193 B8M, ASTM A-194 8M
- Collection:
- 1030 Series
- End Connection 1:
- NPT
- End Connection 2:
- Socket Weld
- End Connections:
- NPT x Socket Weld
- FM Approved:
- No
- Handle Length (in):
- 8-7/10 in
- Handle Material:
- Stainless Steel
- Handle Type:
- Locking Lever
- Height:
- 4-9/20 in
- IAPMO Listed -:
- No
- ISO:
- ISO 5211
- Length:
- 5-17/20 in
- Material:
- Stainless Steel
- Material Type:
- 316 SS
- NSF Certified:
- No
- Pressure - High:
- 1500
- Pressure Class:
- 1500#
- Recommended Valve Application:
- Water, Oil, Gas
- UL Listed:
- No
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2 in
- Valve Stem:
- Extension
- Valve Type:
- Ball Valve
- Weight:
- 9.52 lb