This product requires certification to purchase.

1/2 in. Stainless Steel Full Port Socket Weld 1000# Ball Valve

Warren Valve LP

1030C Series 1/2 in. Stainless Steel Full Port Socket Weld 1000# Ball Valve

  • Fast #
  • Part #W1030CSWD
  • Item #4254171
  • Manufacturer Part #1030C 1/2
3.1 out of 5 Customer Rating
Brand image
Warren Valve LP

1030C Series 1/2 in. Stainless Steel Full Port Socket Weld 1000# Ball Valve

  • Fast #
  • Part #W1030CSWD
  • Item #4254171
  • Manufacturer Part #1030C 1/2
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Length
2-14/25 in
Pressure Class
1000#
Valve Size
1/2 in
Weight
1.23 lb
Characteristics & Features
Clean Bagged
No
Collection
1030C Series
Handle Material
Stainless Steel
Material
Stainless Steel
Material Type
316
Valve Body Style
3 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Type
Ball Valve
Warranty & Product Information
ASTM
ASTM A-276 316, ASTM A-351 Grade CF8M
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Recommended Valve Application
Gas, Oil, Water
UL Listed
No