This product requires certification to purchase.

3/4 in. Carbon Steel and Stainless Steel Reduced Port Threaded 2000# Ball Valve

Warren Valve LP

1050 Series 3/4 in. Carbon Steel and Stainless Steel Reduced Port Threaded 2000# Ball Valve

  • Fast #
  • Part #W1050F
  • Item #4888708
  • Manufacturer Part #1050 3/4
5 out of 5 Customer Rating
Brand image
Warren Valve LP

1050 Series 3/4 in. Carbon Steel and Stainless Steel Reduced Port Threaded 2000# Ball Valve

  • Fast #
  • Part #W1050F
  • Item #4888708
  • Manufacturer Part #1050 3/4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Locking device
  • Industrial ball valve option for 1500-2000 WOG applications
  • 1020 available in CF8M stainless body, 1050 available in WCB carbon steel body
  • The full port 2000 WOG design has a size range of 1/4 in - 1/2 in, and the reduced port 1500 WOG design has a size range of 3/4 in - 2 in
  • 1022 and 1050 come standard with locking handles and threaded connections
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-216 Grade WCB, ASTM A-276 316
Clean Bagged:
No
Collection:
1050 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Material:
304 Stainless Steel
IAPMO Listed:
No
ISO:
ISO 5211
Length:
3-11/100 in
MSS:
MSS SP-110
Material:
Carbon Steel, Plastic, Stainless Steel
Material Type:
A216-WCB, RPTFE, 304
NSF Certified:
No
Pressure - High:
2000
Pressure Class:
2000#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
2 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
3/4 in
Valve Type:
Ball Valve
Weight:
1.37 lb