1/4 in. Carbon Steel Full Port Threaded 1000# Ball Valve
1052 Series 1/4 in. Carbon Steel Full Port Threaded 1000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Locking device
- Industrial ball valve option for maximum 1000 WOG applications
- 1022 available in CF8M stainless body, 1052 available in WCB carbon steel body
- Full port design, and threaded end connection
- 1022 and 1050 come standard with locking handle
Documents
Specifications
- ASTM:
- ASTM A-216 Grade WCB, ASTM A-276 316
- Clean Bagged:
- No
- Collection:
- 1052 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- ISO:
- ISO 5211
- Length:
- 2-19/50 in
- MSS:
- MSS SP-110
- Material:
- Carbon Steel, Plastic, Stainless Steel
- Material Type:
- A216-WCB, RPTFE, 304
- NSF Certified:
- No
- Pressure - High:
- 1000
- Pressure Class:
- 1000#
- Recommended Valve Application:
- Gas, Oil, Potable Water
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1/4 in
- Valve Type:
- Ball Valve
- Weight:
- 0.79 lb