12 in. CS 150# RF FLG T8 GATE Valve
1155 Series 12 in. CS 150# RF FLG T8 GATE Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.34, ANSI B16.10, ANSI B16.512
- ASTM:
- ASTM A216, ASTM A105, ASTM A182, ASTM A666 304, ASTM A216, ASTM A439, ASTM A536
- Collection:
- 1155 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Material:
- Ductile Iron
- Length:
- 14 in
- MSS:
- MSS SP-55
- Pressure Class:
- 150#
- Recommended Valve Application:
- Gas, Oil, Petrochemical
- Valve Body Material:
- Carbon Steel
- Valve Bonnet Type:
- Bolted
- Valve Seat Material:
- Carbon Steel
- Valve Size:
- 12 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve