This product requires certification to purchase.

6 CS 150# RF FLG T8 GATE Valve

Warren Valve LP

1155 Series 6 CS 150# RF FLG T8 GATE Valve

  • Fast #
  • Part #W11558U
  • Item #11455506
  • Manufacturer Part #11558U
3.2 out of 5 Customer Rating
Brand image
Warren Valve LP

1155 Series 6 CS 150# RF FLG T8 GATE Valve

  • Fast #
  • Part #W11558U
  • Item #11455506
  • Manufacturer Part #11558U
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.34, ANSI B16.10, ANSI B16.512
ASTM:
ASTM A216, ASTM A105, ASTM A182, ASTM A666 304, ASTM A216, ASTM A439, ASTM A536
Collection:
1155 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Handle Material:
Ductile Iron
Length:
10-1/2 in
MSS:
MSS SP-55
Pressure Class:
150#
Recommended Valve Application:
Gas, Oil, Petrochemical
Valve Body Material:
Carbon Steel
Valve Bonnet Type:
Bolted
Valve Seat Material:
Carbon Steel
Valve Size:
6 in
Valve Stem:
Outside
Valve Type:
Gate Valve