This product requires certification to purchase.

2 CS 300# RF FLG T8 GATE Valve

Warren Valve LP

1305 Series 2 CS 300# RF FLG T8 GATE Valve

  • Fast #
  • Part #W13058K
  • Item #11455508
  • Manufacturer Part #13058K
5 out of 5 Customer Rating
Brand image
Warren Valve LP

1305 Series 2 CS 300# RF FLG T8 GATE Valve

  • Fast #
  • Part #W13058K
  • Item #11455508
  • Manufacturer Part #13058K
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.34, ANSI B16.10, ANSI B16.512
ASTM:
ASTM A216, ASTM A105, ASTM A182, ASTM A666 304, ASTM A216, ASTM A439, ASTM A536
Collection:
1305 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Handle Material:
Ductile Iron
Length:
8-1/2
MSS:
MSS SP-55
Pressure Class:
300#
Recommended Valve Application:
Gas, Oil, Petrochemical
Type:
W13058K
Valve Body Material:
Carbon Steel
Valve Bonnet Type:
Bolted
Valve Seat Material:
Carbon Steel
Valve Size:
2 in
Valve Stem:
Outside
Valve Type:
Gate Valve