2 in. 300# RF FLG CF8M T10 Gate Valve PTFE Packing, ASME B16.34, Stainless Steel 316 Body, Trim 10, Bolted Bonnet

You last purchased this on
 
Warren Valve LP

2 in. 300# RF FLG CF8M T10 Gate Valve PTFE Packing, ASME B16.34, Stainless Steel 316 Body, Trim 10, Bolted Bonnet

This product requires certification to purchase.
Brand image
You last purchased this on
 
Warren Valve LP

2 in. 300# RF FLG CF8M T10 Gate Valve PTFE Packing, ASME B16.34, Stainless Steel 316 Body, Trim 10, Bolted Bonnet

  • Fast #
  • Part #W1306K
  • Item #4254195
  • Manufacturer Part #1306 2
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Also available in our WA Series 2 in - 12 in
  • NACE compliant, OS&Y, rising stem, flexible wedge, bolted bonnet, packing & gasket (Low fugitive emission)
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 304, ANSI B16.10, ANSI B16.34, ANSI B16.512, ANSI Class 300
ASTM:
ASTM A-193 Grade 8B, ASTM A-193 Grade B8MA, ASTM A-194 Grade 8MA, ASTM A-276 Grade 304, ASTM A-276 Grade 316, ASTM A-351 Grade CF8, ASTM A-351 Grade CF8M, ASTM A-439 Grade D2C, ASTM A-536, ASTM A-666 Grade 304
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Flange Type:
Raised Face
Handle Material:
Ductile Iron
Length:
8-1/2 in
MSS:
MSS SP-55
Material:
Stainless Steel
Material Type:
CF8M, Stellite
NSF Certified:
No
Origin:
Global
Pressure Class:
300#
Recommended Valve Application:
Gas, Oil, Petrochemical
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
Flanged
Valve Bonnet Type:
Bolted
Valve Disc Material:
Stainless Steel
Valve Operator:
Hand Wheel
Valve Port Opening:
Full Port
Valve Seat Material:
Stellite
Valve Size:
2 in
Valve Stem:
Rising OS&Y
Valve Type:
Gate Valve