2 in. Carbon Steel Full Port Flanged 600# Ball Valve
2 in. Carbon Steel Full Port Flanged 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-193 B7M, ASTM ASTM A-194 2HM, ASTM A-313 316, ASTM A-182 F316, ASTM A-29 1045, ASTM A-29 1566, ASTM A-182 F304
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Carbon Steel
- Height:
- 6-1/2 in
- IAPMO Listed:
- No
- ISO:
- ISO 5211
- Length:
- 11-1/2 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure Class:
- 600#
- UL Listed:
- No
- Valve Body Style:
- Ball
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve