3/4 in. Stainless Steel Full Port Socket Weld x Threaded Ball Valve
3/4 in. Stainless Steel Full Port Socket Weld x Threaded Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- End Connection 1:
- Socket Weld
- End Connection 2:
- Threaded
- End Connections:
- Socket Weld x Threaded
- Material:
- Stainless Steel
- Material Type:
- 316
- Pressure Class:
- 2000#
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Port Opening:
- Full Port
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve