4 in. Stainless Steel Flanged Swing Check Valve

You last purchased this on
 
Warren Valve LP

3156 4 in. Stainless Steel Flanged Swing Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Warren Valve LP

3156 4 in. Stainless Steel Flanged Swing Check Valve

  • Fast #
  • Part #W3156WAP
  • Item #7589585
  • Manufacturer Part #3156WA 4
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.10, ANSI B16.34, ANSI B16.512, ANSI Class 150
API:
API 603
ASTM:
ASTM A-193 Grade B8M, ASTM A-193 Grade B8MA, ASTM A-194 Grade 8M, ASTM A-194 Grade 8MA, ASTM A-194 Grade 8MA, ASTM A-276 Grade 316, ASTM A-351 Grade CF8M, ASTM A-36, ASTM A-666 Grade 304
Clean Bagged:
No
Collection:
3156
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
IAPMO Listed -:
No
Length:
11-1/2 in
MSS:
MSS SP-55
Material:
Stainless Steel
Material Type:
CF8M
NSF Certified:
No
Number of Handles:
Single Handle
Pressure Class:
150#
Recommended Valve Application:
Gas, Oil, Petrochemical, Water
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
Swing
Valve Disc Material:
Stainless Steel
Valve Size:
4 in
Valve Type:
Swing Check Valve